Order Entry
Belgium
ContactUsLinkComponent
Robust and Compact High Temperature Data Logger, EBI 11-TP210
Robust and Compact High Temperature Data Logger, EBI 11-TP210
Catalog # EBRO1340-6265
Supplier:  EBRO
undefined
Robust and Compact High Temperature Data Logger, EBI 11-TP210
Catalog # EBRO1340-6265
Supplier:  EBRO

Specifications

  • Range:
    T: 0…140 °C
    D: 1 - 8000 mbar
  • Resolution:
    0,01 °C
    1 mbar
  • Data memory - No. of readings:
    2×7500
  • Protection class:
    IP68
  • Description:
    Temperature and pressure data logger, EBI 11-TP210, 48×24 mm (Ø×H); calibration points 0, +60 and +134 °C; 100 and 6000 mbar (at 25 °C); 3100 mbar (at 134 °C)
  • Seq:
    03
  • Model:
    EBI 11-TP210
  • Batteries:
    Lithium, 2× BR1225A, 3 V user-replaceable
  • Recording intervals:
    1 s - 24 h
  • Sensor:
    PT1000, class A
  • Weight:
    45 g
  • Accuracy:
    ±0,1 °C (0…140 °C)
    ±20 mbar (1 - 4000)
    ±40 mbar (4001 - 8000)
  • Pk:
    1

Specifications

About this item

The EBI 11-TP210 temperature and pressure data logger is designed for routine checks in the food and pharmaceutical industries, focusing on canning factories. It offers precise pasteurisation control with a measuring range of 1 to 8000 mbar and 0 to +140 °C. Its small size allows for easy placement in tight spaces, while the autoclave-proof, IP 68 housing ensures durability and reliability, making it ideal for food safety.

  • Wide measuring range 0 to +140 °C
  • High-quality PT1000 sensor (class A)
  • Rigid, external M5 thread
  • Robust IP 68 protection class: waterproof and vapour-tight
  • Compact size - fits into most bottles

The EBI 11-TP210 temperature and pressure data logger was developed for versatile routine checks in the food and pharmaceutical industries, with a special focus on the needs of canning factories. It enables precise pasteurization control in cans, jars, and bottles. Its high-quality PT1000 sensor and rigid external design ensure fast response times and accuracy. The logger’s very small size allows it to fit easily inside small containers or between tightly packed items, ensuring accurate monitoring even in space-constrained environments. The robust IP 68 housing guarantees reliability and durability, while its autoclave-proof design further enhances its adaptability, making it ideal for reliable pasteurisation control and food safety, especially in carbonated drinks.

Delivery: Includes 1× EBI 11-TP210.