Order Entry
Belgium
ContactUsLinkComponent
 
Pyridoxine hydrochloride ≥98%, white powder
 
Pyridoxine hydrochloride ≥98%, white powder

 

  • Identity Test:
    Passes
  • Purity:
    ≥98,0%
  • Melting Point :
    202 - 214 °C
  • FTIR:
    Conforms to Standard
  • pH (10% aq soln):
    2,0 - 4,0
  • Loss on Drying:
    <0,5%
  • Residue on Ignition:
    <0,1%
  • Heavy Metals:
    <0,003%
  • Chloride content:
    16,9 - 17,6 (dried basis)

 

Frequently Bought Together