Order Entry
Belgium
Orders LinkContactUsLinkComponent
Temperature Data Logger for Process Validation, EBI 12-T421

Temperature Data Logger for Process Validation, EBI 12-T421

EBI 12-T421, High temperature data logger with two radial bendable probes, L= 500 mm, T: –200…+400 °C, ±1,5 °C (–200…–90 °C); ±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…+120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C); ±0,5 °C (150…250 °C); ±0,8 °C (250…400 °C), 0,01 °C
Catalog # EBRO1340-6630
Supplier:   EBRO
Temperature Data Logger for Process Validation, EBI 12-T421
Catalog # EBRO1340-6630
Supplier:  EBRO
Temperature Data Logger for Process Validation, EBI 12-T421
Temperature Data Logger for Process Validation, EBI 12-T421

EBI 12-T421, High temperature data logger with two radial bendable probes, L= 500 mm, T: –200…+400 °C, ±1,5 °C (–200…–90 °C); ±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…+120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C); ±0,5 °C (150…250 °C); ±0,8 °C (250…400 °C), 0,01 °C

Price
3 790,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The EBI 12-T421 is a precise temperature data logger for process validation in laboratories and the pharmaceutical industry. It enables precise temperature measurements in critical applications such as sterilisation, disinfection and ovens.

  • Suitable for steam sterilisers, washer-disinfectors
  • Temperature range –200 to +400 °C
  • High accuracy up to 0,05 °C
  • Two bendable metal probe (Ø 1,50 mm)

The EBI 12-T421 temperature data logger from ebro fulfils the stringent requirements of the pharmaceutical industry and laboratory applications. It is ideal for process validation in steam sterilisers, washer-disinfectors and other critical processes where precise temperature control is required. With a wide temperature range from –200 to +400 °C and an accuracy of up to 0,05 °C, it ensures reliable results. Thanks to real-time data transmission and flexible measurement interval selection, it is perfect for seamless documentation in validated processes. Its robust design ensures a long service life and high resistance in demanding environments.

Calibration points: –20, 0, +60, +134 and +250 °C
Dimensions: Ø 48×24 mm H, probe length 500 mm
Operating temperature: –90 to +150 °C

Certifications: Certified according to ISO 17665, ISO 15883, (EC) 1935/2004​.

Delivery information: Includes 1× EBI 12-T421, 1× factory calibration certificate, manual.

Specifications
  • Range:
    T: –200…+400 °C
  • Resolution:
    0,01 °C
  • Description:
    EBI 12-T421, High temperature data logger with two radial bendable probes, L= 500 mm
  • Accuracy:
    ±1,5 °C (–200…–90 °C); ±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…+120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C); ±0,5 °C (150…250 °C); ±0,8 °C (250…400 °C)
  • Cat. No.:
    EBRO1340-6630
  • Recording intervals:
    250 ms - 24 h
  • Protection class:
    IP68
  • Data memory - No. of readings:
    2×50,160
  • Model:
    EBI 12-T421
  • Batteries:
    Lithium, 2× BR1225A, 3 V user-replaceable
  • Weight:
    90 g
  • Sensor:
    PT1000, class A
    Radial, 2 external temperature probe, bendable, Ø 1,5 mm, 500 mm
Complementary Products

Product Information

  • Catalog #
    Accuracy
    Description
    Range
    Resolution
    Availability
    Price
  • EBRO1340-6601-0100
    ±0,3 °C (0…105 °C)
    ±0,5 °C (–90 …–40 °C)
    EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °C
    T: –90…+105 °C
    0,01 °C
    Log in for availability
    1 * 1 ST - 1 650,00 €

  • EBRO1340-6600
    ±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C)
    EBI 12-T100, high temperature data logger, pharmaceutical, medical and food applications; calibration points: –20, 0, 60 and 134 °C
    T: –90…+150 °C
    0,01 °C
    Log in for availability
    1 * 1 ST - 2 010,00 €

  • EBRO1340-6658
    ±0,1 (0…140 °C)
    ±20 mbar
    EBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)
    T: 0…140 °C
    P: 1…4000 mbar
    0,01 °C
    1 mbar
    Log in for availability
    1 * 1 ST - 2 440,00 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring
    Battery replacement set EBI 12; 3× battery, 6× O-ring
    620-1693
    Log in for availability
    1 * 1 ST - 194,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    EBRO1100-0130
    Log in for availability
    1 * 1 ST - 277,00 €