Specifications
- Packed:Racked/96, 10 boxes
- Sterile:+
- Length:119 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:Renewable energy certificate; ISO 14001
- Tip style:Extended
- Tip colour:Transparent
- For use with:Sartorius pipettes
- Filter:+
- Pk:960
Specifications
About this item
The Safetyspace Extended Plus filtered tips are designed to improve pipetting reach, making them ideal for use with deep and narrow labware. The tip design allows for more efficient retrieval of samples, down to the last drop. The longer length of these tips helps prevent contamination by ensuring that the pipette does not come into contact with the walls of labware or containers during use. The filter provides an additional layer of protection against sample carryover, which also contributes to reducing the need for frequent pipette maintenance.
- Maximized reach
- Added protection against contamination
- Consistent and reliable results
The tips are manufactured in an ISO 8 certified cleanroom environment. The tips are pre-sterilized and certified to be free of DNase, RNase, endotoxin and human DNA.
Sartorius pipettes and tips are designed to seamless fit together for the most reliable and reproducible results.