Order Entry
Belgium
ContactUsLinkComponent
Thermo Scientific™ Digital Waving Rotator
Thermo Scientific™ Digital Waving Rotator
  BARN88882004
undefined
Thermo Scientific™ Digital Waving Rotator
  BARN88882004

 

  • Temperature:
    5...40 °C
  • Description:
    Digitial waving rotator
  • Electrical:
    100 - 240 V, 50/60Hz
  • Speed range:
    5 - 120 min⁻¹
  • Max. load:
    9,8 kg
  • Weight:
    13,5 kg
  • W×D×H:
    295×283×224 mm
  • Pk:
    1

 

 

360° orbital waving rotator for efficient sample mixing with accurate speed control and easy angle adjustment.

  • Digital display of speed and time
  • Easily adjustable rocking angle: 1 to 12°
  • Precise speed control: ±1 min⁻¹ ≤30 min⁻¹; ±2 min⁻¹ >30 min⁻¹
  • Tray size fits 6×well-plates
  • Timer range: 1 min to 99 h 59 min
  • Optional non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags