Order Entry
Belgium
Orders LinkContactUsLinkComponent
Robust Temperature Data Logger, EBI 12-T210

Robust Temperature Data Logger, EBI 12-T210

Supplier:   EBRO
Robust Temperature Data Logger, EBI 12-T210
Supplier:  EBRO
Certificates
Robust Temperature Data Logger, EBI 12-T210

2 Options Available Below

Product Details & Documents

The EBRO EBI 12-T210 is your reliable partner for temperature and pressure monitoring in the pharmaceutical industry.

  • Wide measuring range: –55 to +150 °C
  • High-quality PT1000 sensor (class A)
  • Rigid, external temperature sensor: Ø 3, 50 or 75 mm long
  • Robust IP68 protection class: waterproof and vapour-tight

With an extended measuring range, high-precision PT1000 sensor, and IP68 protection, it ensures accurate monitoring even in demanding environments like autoclaves. Perfect for safe and efficient processes.

The EBRO EBI 12-T210 is a versatile temperature and pressure data logger designed for critical applications in the pharmaceutical industry. With a wide measuring range of –55 to +150 °C and precise PT1000 sensor, it ensures reliable monitoring during sterilisation, lyophilisation, and other demanding processes. The device is IP68-rated, allowing use in harsh environments like autoclaves. Its robust construction guarantees accurate data collection, making it ideal for ensuring compliance with stringent regulatory standards in laboratory and production settings. Perfect for quality assurance and process validation.

Dimensions: Ø48×24H mm, probe length 50 or 75 mm
Calibration points: –20, 0, +60 and +134 °C

Delivery information: Includes 1× EBI 12-T21x, 1× factory calibration certificate, manual.

Specifications for Product Family

Specifications

  • Catalog No:
  • EBRO1340-6602
  • EBRO1340-6603
  • Model:
  • EBI 12-T210
  • EBI 12-T211
  • Sensor:
  • PT1000, class A
    Radial, 1 external temperature, probe, Ø 3 mm, 50 or 75 mm length
  • PT1000, class A
    Radial, 1 external temperature, probe, Ø 3 mm, 50 or 75 mm length
  • Protection class:
  • IP68
  • IP68
  • Recording intervals:
  • 1 s - 24 h
  • 1 s - 24 h
  • Weight:
  • 90 g
  • 90 g
  • Data memory - No. of readings:
  • 27840
  • 27840
  • Batteries:
  • Lithium, 2× BR1225A, 3 V user-replaceable
  • Lithium, 2× BR1225A, 3 V user-replaceable

Specifications

Product Family Options

Loggers

Product Information

  • Range
    Accuracy
    Resolution
    Availability
    Price
  • EBRO1340-6602
    EBI 12-T210, high temperature data logger, 50 mm probe length
    EBI 12-T210, high temperature data logger, 50 mm probe length
    T: –55…+150 °C
    ±0,1 °C (0…+150 °C);
    ±0,2 °C (–40…0 °C);
    ±0,5 °C (–55…–40 °C)
    0,01 °C
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 3 000,00 €
    3 000,00 €
    1 * 1 ST
       3 000,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    EBRO1340-6602
    Model
    EBI 12-T210
    Sensor
    PT1000, class A
    Radial, 1 external temperature, probe, Ø 3 mm, 50 or 75 mm length
    Protection class
    IP68
    Recording intervals
    1 s - 24 h
    Weight
    90 g
    Data memory - No. of readings
    27840
    Batteries
    Lithium, 2× BR1225A, 3 V user-replaceable
  • EBRO1340-6603
    EBI 12-T211, high temperature data logger, 75 mm probe length
    EBI 12-T211, high temperature data logger, 75 mm probe length
    T: –55…+150 °C
    ±0,1 °C (0…+150 °C);
    ±0,2 °C (–40…0 °C);
    ±0,5 °C (–55…–40 °C)
    0,01 °C
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 3 300,00 €
    3 300,00 €
    1 * 1 ST
       3 300,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    EBRO1340-6603
    Model
    EBI 12-T211
    Sensor
    PT1000, class A
    Radial, 1 external temperature, probe, Ø 3 mm, 50 or 75 mm length
    Protection class
    IP68
    Recording intervals
    1 s - 24 h
    Weight
    90 g
    Data memory - No. of readings
    27840
    Batteries
    Lithium, 2× BR1225A, 3 V user-replaceable

Software and readout station

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SK 6200, starter kit, food and pharmaceutical application, software Winlog.pro, 4-port interface IF 200, EBI 12-T237, –40…+140 °C
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 980,00 €
    1 980,00 €
    1 * 1 ST
       1 980,00 €

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SI 1200, 4-port Interface IF 200, Software Winlog.pro
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 840,00 €
    2 840,00 €
    1 * 1 ST
       2 840,00 €

Complementary Products

Product Information

  • Catalog #
    Accuracy
    Description
    Range
    Resolution
    Availability
    Price
  • EBRO1340-6658
    ±0,1 (0…140 °C)
    ±20 mbar
    EBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)
    T: 0…140 °C
    P: 1…4000 mbar
    0,01 °C
    1 mbar
    Log in for availability
    1 * 1 ST - 2 440,00 €

  • EBRO1340-6601-0100
    ±0,3 °C (0…105 °C)
    ±0,5 °C (–90 …–40 °C)
    EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °C
    T: –90…+105 °C
    0,01 °C
    Log in for availability
    1 * 1 ST - 1 650,00 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring
    Battery replacement set EBI 12; 3× battery, 6× O-ring
    620-1693
    Log in for availability
    1 * 1 ST - 194,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    EBRO1100-0130
    Log in for availability
    1 * 1 ST - 277,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.