Order Entry
Belgium
ContactUsLinkComponent
Multipurpose container
Multipurpose container
Catalog # GREI724401BE
Supplier:  Greiner Bio-One
Multipurpose container
Catalog # GREI724401BE
Supplier:  Greiner Bio-One

Specifications

  • Ext.Ø:
    61,0 mm
  • Type:
    without screw cap, non sterile
  • Capacity:
    100 ml
  • Height:
    71,0 mm
  • Seq:
    02
  • Pk:
    1.000

Specifications

About this item

PP, natural, with ring screw cap and integrity seal.

  • Optimal mechanical, thermal and chemical stability
  • Leak-proof, unbreakable and resistant against chemical influences
  • More information and better traceability - catalogue number, lot number and expiry date are printed on the base of the beaker

Can be used universally for academic and medical purposes. Also ideal as a safe sputum or urine container. With writing space and exact graduation marks. Timesaving, as there is no need to remove the beaker from the pack. For single use only.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Screw caps

Product Information