Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic Air Sampling Pump

Automatic Air Sampling Pump

Automatic air sampling pump
Catalog # GASTGSP-501FT
Supplier:   GASTEC
Automatic Air Sampling Pump
Catalog # GASTGSP-501FT
Supplier:  GASTEC
Automatic Air Sampling Pump

Automatic air sampling pump

Price
2 000,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Compact, lightweight, and reliable automatic air sampling pump for GASTEC detector tubes and sorbent tubes.

  • Flow range 50 - 500 ml/min
  • 10 - 500 ml/min is available when volume mode (When set to 10 - 49 ml/min, the intermittent operation is performed at 50 ml/min)
  • Fixed flow function automatically regulates load changes
  • Flow rate, sampling time, and integrated volume are displayed on the same screen simultaneously
  • Quiet operation with low noise
  • Automatic start enables sampling to begin after a preset time
  • Five sampling settings can be saved with the program mode
  • Accuracy: Instantaneous flow rate 50 - 500 ml/min ±5%

Real-time flow volume and integrated flow volume are automatically corrected to the values for 20 °C (68 °F) or 25 °C (77 °F).

Sampling mode
Timer mode: Air pump automatically stops at set time; Settable time: 1 minute to 30 hours
Volume mode: Air pump automatically stops at set volume; Settable integrated volume: 0,010 to 900 L
Settable instantaneous flow rate
Timer mode: 50 - 500 ml/min
Volume mode: 10 - 500 ml/min
(When set to 10 - 49 ml/min, the intermittent operation is performed at 50 ml/min)

Constant flow rate operating range
10 - 49 ml/min: 0,0 - 5,0 kPa
300 ml/min: 0,0 - 23,0 kPa
50 ml/min: 0,0 - 40,0 kPa
400 ml/min: 0,0 - 16,0 kPa
100 ml/min: 0,0 - 37,0 kPa
500 ml/min: 0,0 - 10,0 kPa
200 ml/min: 0,0 - 30,0kPa

Structure and function
Constant flow rate function (built-in set flow rate holding circuit)
Autostart function (autostart after set standby time in standby mode)
Diaphragm type air pump, program mode (5 sampling settings)

Certifications: EN 61326-1:2013, EN IEC63000:2018

Accessories information: Two AA alkaline batteries , detector tube adaptor, tube tip holder, dust filter (5 pcs), instruction manual, warranty certificate, inspection certificate.

Specifications
  • Description:
    Automatic air sampling pump
  • Cat. No.:
    GASTGSP-501FT
  • Battery type:
    2 AA alkaline batteries, 2 AA nickel-metal hydride batteries
  • W×D×H:
    80×40×126 mm
  • Weight:
    280 g (Including batteries)
  • Display:
    Liquid crystal digital display (with backlight), 0 - 600 ml/min
  • Operating conditions:
    0...40 ℃; 10 - 90% RH (non-condensing)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.