Order Entry
Belgium
ContactUsLinkComponent
 
Cold Trap for Evaporation Tasks, CT50 Single OLÉ
  HUBE3045.0003.98
 :  HUBER
New Product
Cold Trap for Evaporation Tasks, CT50 Single OLÉ
  HUBE3045.0003.98
 :  HUBER
New Product

 

  • Description:
    Cold trap for evaporation tasks, 330×450×576 mm, 32 kg
  • Pk:
    1

 

 

The CT50 Single OLÉ cold trap means that evaporation tasks in the laboratory are now even easier and cheaper. It has been specially developed to offer highly efficient solvent recovery in laboratory conditions.

  • Natural refrigerant
  • Highly efficient solvent recovery
  • Direct, rapid cooling with a high cooling rate
  • Simple operation with menu navigation
  • OLED Display
  • Safety class: III
  • Protection class: IP 20

The CT50 cold trap can be connected to rotary evaporators or any other application requiring low temperatures for solvent recovery. The CT50 cold trap offers direct, rapid cooling to temperatures as low as −50 °C as well as low operating costs. Its compact design takes up minimal space on the laboratory bench.

It is also robust and durable due to the high-quality materials used in its manufacture. The evaporator is made of stainless steel.

 : Drip tray included.