Order Entry
Belgium
ContactUsLinkComponent
PILZ® Classic Line LG2 Housing Heating Mantle
PILZ® Classic Line LG2 Housing Heating Mantle
Catalog # WINKW6462-7192
Supplier:  WINKLER
New Product
PILZ® Classic Line LG2 Housing Heating Mantle
Catalog # WINKW6462-7192
Supplier:  WINKLER
New Product

Specifications

  • Heating capacity:
    1000 W, 450 °C
  • Description:
    Classic line series LG2 enclosure heating mantle, 230 VAC
  • Flask capacity:
    6000 ml
  • Pk:
    1
  • Type:
    WHLG2

Specifications

About this item

Standard metal cased heating mantles.

  • Powder-coated, robust metal housing, with high chemical resistance
  • Hand crocheted heating mantles made of glass silk

Master switch and integrated heating zone switch (heating zone 1 or heating zone 1+2).

Detachable plug-in connection (cable length 0,5 m).

Including personal protection plug with RCD function and cable with Schuko plug type E/F (cable length 1,0 m).