Order Entry
Belgium
ContactUsLinkComponent
Elmasonic EASY Round Ultrasonic Baths
Elmasonic EASY Round Ultrasonic Baths
Supplier:  ELMA SCHMIDBAUER
New Product
Certificates
undefined
Elmasonic EASY Round Ultrasonic Baths
Supplier:  ELMA SCHMIDBAUER
New Product

Specifications

  • Catalog No:
  • ELMA1120119-001
  • ELMA1120120-001
  • Model:
  • EASY 50 R
  • EASY 350 R
  • Capacity:
  • 6 L
  • 69 L
  • Basket load:
  • 4
  • 10
  • Electrical:
  • 220 - 240 V, 37 kHz
  • 220 - 240 V, 37 kHz
  • Tank dimensions Ø×H:
  • 240×140 mm
  • 595×245 mm
  • W×D×H:
  • 345×295×345 mm
  • 675×795×505 mm
  • Weight:
  • 5 kg
  • 21 kg

Specifications

Frequently Bought Together