Order Entry
Belgium
ContactUsLinkComponent
CBC ROTAVISC me-vi Viscometer Package
CBC ROTAVISC me-vi Viscometer Package
Catalog # IKAA10014058
Supplier:  IKA
New Product
undefined
CBC ROTAVISC me-vi Viscometer Package
Catalog # IKAA10014058
Supplier:  IKA
New Product

Specifications

  • Range:
    40000000 mPas
  • Description:
    Viscometer CBC ROTAVISC me-vi package, EU plug
  • Sample volume:
    600 ml
  • Display:
    TFT
  • Operating temperature:
    −100...+300 °C
  • W×D×H:
    351×372×629 mm
  • Pk:
    1

Specifications

About this item

The viscosity of most liquids depends on the temperature. To obtain reliable measurement results, accurate temperature control is crucial. The CBC ROTAVISC me-vi Package is the perfect solution for precise viscosity measurement of temperature-dependent samples in the laboratory.

  • Save time: A second beaker (600 ml) can be pre-tempered during the measurement
  • Perfect results: Optimised water flow management in the insulated bath for fast and precise temperature control
  • Improved ecological footprint: Equipped with the environmentally friendly natural refrigerant R290
  • Flexible application: Thanks to the external pump connection, CBC VISC lite can also be used for heating standard vessels according to DIN for absolute viscosity definition with ELVAS spindles or double-walled beakers
  • Easy to maintain: The easily removable and cleanable air filter guarantees optimum performance
  • Perfect compatibility and automation: ROTAVISC and CBC VISC lite are compatible with the labworldsoft® laboratory software, enabling easy automation, control and documentation of measurement results

The ready-to-connect package combines the ROTAVISC me-vi rotational viscometer with the CBC VISC lite heating and cooling bath circulator. The sample is measured directly in the heating bath under controlled conditions.

ROTAVISC me-vi is a high-performance rotational viscometer for applications in a measuring range from 100 to 40000000 mPas.

The CBC VISC lite heating and cooling bath circulator was specially developed for use with IKA viscometers. It covers a temperature range from –25 to 125 °C and offers space for two standard beakers (600 ml). This allows a second sample to be pre-tempered during the measurement. Equipped with natural refrigerant R290, the CBC VISC lite is a sustainable and environmentally friendly alternative.

Delivery: Package includes ROTAVISC me-vi control S000, ROTASTAND, CBC VISC lite, SP set-2 and PT 100.8.