Ultrasonic Cleaners with Lid, WUC-A
Supplier: witeg Labortechnik
New Product
Certificates
About this item
Cleaning to remove dirt, grease, waxes and oil from all lab instruments by ultrasonic frequency.
- Made of stainless steel, finished surface
- Convenient preset function of heating and timer
- HF frequency 40 kHz
- Bottom-mounted drain valve (WUC-A10H and WUC-A22H)
- Maximum 30 minutes cleaning time
- CE certified and unique serial number for tracing
Controller: Analog controller for timer, temperature and output control.
Delivery information: Includes: Ultrasonic cleaner WUC-A, with lid, power cable, instruction manual.
Specifications
- Catalog No:
- WITGDH.WUC.A01H
- WITGDH.WUC.A10H
- WITGDH.WUC.A03H
- Model:
- WUC-A01H
- WUC-A10H
- WUC-A03H
- Capacity:
- 1,2 L
- 10 L
- 1,8 L
- Frequency:
- 40 kHz
- 40 kHz
- 40 kHz
- Heating power:
- 86 W
- 258 W
- 86 W
- Max. output power:
- 158 W
- 523 W
- 161 W
- Temperature range:
- Ambient or 65 °C fix
- Ambient to 85 °C
- Ambient or 65 °C fix
- Drain Ø:
- -
- ¹/₂" NPT
- -
- Tank W×D×H:
- 150×135×60 mm
- 290×240×150 mm
- 150×135×100 mm
Specifications
Frequently Bought Together