Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® I/P® MasterSense® Process Pumps with I/P® Rapid-Load® Pump Head
New Product
 
undefined
Masterflex® I/P® MasterSense® Process Pumps with I/P® Rapid-Load® Pump Head
New Product

 

  • Model:
  • 77966-20
  • 77966-30
  • 77966-20
  • 77966-30
  • 77966-22
  • 77966-22
  • 77966-32
  • 77966-32
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • Control type:
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Min. flow rate per channel:
  • 0,001 L/min
  • 0,001 L/min
  • 0,001 L/min
  • 0,001 L/min
  • 0,002 L/min
  • 0,002 L/min
  • 0,002 L/min
  • 0,002 L/min
  • Max. flow rate per channel:
  • 8 L/min
  • 8 L/min
  • 8 L/min
  • 8 L/min
  • 15 L/min
  • 15 L/min
  • 15 L/min
  • 15 L/min
  • Drive IP rating:
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
  • 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
  • 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
  • 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
  • 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
  • 77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
  • 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
  • 77421-02 I/P® MasterSense™ drive with Profibus and MasterflexLive®
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Pump series:
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • Remote I/O:
  • EtherNet/IP™, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • EtherNet/IP™, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • EtherNet/IP™, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • EtherNet/IP™, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Profibus, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
  • Sensor input:
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Pressure, 0 - 20 mA, 0 - 10 V
  • Sensor input accuracy (aux port):
  • ±0,2% full scale
  • ±0,2% full scale
  • ±0,2% full scale
  • ±0,2% full scale
  • ±0,2% full scale
  • ±0,2% full scale
  • ±0,2% full scale
  • ±0,2% full scale
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 96419-73 Puri-Flex® I/P® 73 Tubing
  • 96419-73 Puri-Flex® I/P® 73 Tubing
  • 96419-73 Puri-Flex® I/P® 73 Tubing
  • 96419-73 Puri-Flex® I/P® 73 Tubing
  • 96419-88 Puri-Flex® I/P® 88 Tubing
  • 96419-88 Puri-Flex® I/P® 88 Tubing
  • 96419-88 Puri-Flex® I/P® 88 Tubing
  • 96419-88 Puri-Flex® I/P® 88 Tubing
  • Tubing sizes accepted:
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 26, 73, 82
  • I/P® 70, 88, 89
  • I/P® 70, 88, 89
  • I/P® 70, 88, 89
  • I/P® 70, 88, 89
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years

 

Frequently Bought Together