Order Entry
Belgium
ContactUsLinkComponent
Masterflex® I/P® High-Performance Precision Pump Tubings, Puri-Sil™ Platinum-Cured Silicone
Masterflex I/P High-Performance Precision Pump Tubing, Puri-Sil Platinum Silicone, I/P 88, 25 ft 1 * 25 Feet
  MFLX97411-88
undefined
Masterflex I/P High-Performance Precision Pump Tubing, Puri-Sil Platinum Silicone, I/P 88, 25 ft 1 * 25 Feet
  MFLX97411-88

 

  • Tubing int.Ø:
    12,70 mm (0,500")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    232 °C (450 °F)
  • Pump series:
    I/P 88
  • Colour:
    Translucent
  • Description:
    Masterflex® I/P® High performance precision pump tubing, Puri-Sil™ Platinum-cured silicone, I/P 88; 25 ft.
  • Length:
    7,6 m (25 ft.)
  • Seq:
    03
  • Model:
    I/P®
  • GMP compliant:
    Yes
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–104 °F)
  • Regulatory approvals:
    USP Class VI/ISO 10993-5/USP <87, USP 88, USP <85
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –60 °C (–140 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Working pressure:
    1,4 bar (20 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    25 Feet

 

 

Up to five times longer life and lower spallation provides enhanced consistency over time.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory Approvals to match your unique application

Choose our Puri-Sil™ Platinum-Cured Silicone tubing for purity, flexibility, and longer tubing life. Longer tubing life means less tubing changes and maintenance requirements. Ideal for pharmaceutical and biotechnological applications, this tubing complies with USP class VI, 3A sanitary standards and is FDA compliant.

The ultra-smooth inner surface minimises particle entrapment and there are no leachable additives or plasticisers to impart taste or contamination. Tubing can be sterilised by autoclave, gamma radiation, or ethylene oxide.

Our High-Performance Precision pump tubing has a thicker wall compared to our Precision pump tubing, making it ideal for high pressure applications.

 : For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
  • Tubing int.Ø:
    12,70 mm (0,500")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    232 °C (450 °F)
  • Pump series:
    I/P 88
  • Colour:
    Translucent
  • Description:
    Masterflex® I/P® High performance precision pump tubing, Puri-Sil™ Platinum-cured silicone, I/P 88; 25 ft.
  • Length:
    7,6 m (25 ft.)
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    I/P®
  • GMP compliant:
    Yes
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–104 °F)
  • Regulatory approvals:
    USP Class VI/ISO 10993-5/USP <87, USP 88, USP <85
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –60 °C (–140 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Working pressure:
    1,4 bar (20 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    25 Feet