Order Entry
Belgium
ContactUsLinkComponent
Robust and Compact High Temperature Data Loggers, EBI 11-T235
Robust and Compact High Temperature Data Loggers, EBI 11-T235
Supplier:  EBRO
Certificates
undefined
Robust and Compact High Temperature Data Loggers, EBI 11-T235
Supplier:  EBRO

Specifications

  • Catalog No:
  • EBRO1340-6271
  • EBRO1340-6270
  • Model:
  • EBI 11-T236
  • EBI 11-T235
  • Sensor:
  • PT1000, class A, Ø 1,95 mm, 80 mm long
  • PT1000, class A, Ø 1,95 mm, 25 mm long
  • Protection class:
  • IP68
  • IP68
  • Recording intervals:
  • 1 s - 24 h
  • 1 s - 24 h
  • Weight:
  • 45 g
  • 45 g
  • Data memory - No. of readings:
  • 15,000
  • 15,000
  • Batteries:
  • Lithium, 2×BR1225A, 3 V user-replaceable
  • Lithium, 2×BR1225A, 3 V user-replaceable

Specifications

Frequently Bought Together