dataLink pro Petri Dish Labelling Solution
dataLink pro Petri dish labeling solution, 300×569×255 mm, 12 g
Catalog # INSC439050
Supplier: INTERSCIENCE
Jump to:
Product Details & Documents
dataLink pro is designed for the identification of Petri dishes during its microbiological analysis. The dataLink software controls and transmits data on a label.
- User account management
- Monitoring of sample data and automation of settings
- Label size: 50×5 mm
- Audit trail, 21 CFR part 11
- Semi-automatic labelling platform
Semi-automated labelling on the edge of the dish is great for large production analyses. With a wave of the hand, the label is applied to the edge of the Petri dish.
Controlled via the dataLink software, all information relating to the analysis data is traced and sent to the printer. There are three label formats alphanumeric, barcode and datamatrix.
Documents
dataLink Pro Pack
Videos
Specifications
- Weight:12 g
- Description:dataLink pro Petri dish labeling solution
- W×D×H:300×569×255 mm
- Cat. No.:INSC439050
- Label size:50×5 mm
- Print resolution:600 dpi
- Temperature range:15 and 25 °C (storage)
- Power supply:standby <10 W/nominal 100 W
- Electrical:100 - 240 V ~ 50/60 Hz
- Display:LCD
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Stickers, set of 3 labels, 5×50 mmStickers, set of 3 labels, 5×50 mmINSC439051dataLink proLog in for availability1 * 1 ST - 357,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Thermal transfer film



