Order Entry
Belgium
ContactUsLinkComponent
TASKI® Sprint 200 Pur-Eco E1b Multi Purpose Cleaner
TASKI® Sprint 200 Pur-Eco E1b Multi Purpose Cleaner
Catalog # DIVY7515239
Supplier:  Diversey
New Product
TASKI® Sprint 200 Pur-Eco E1b Multi Purpose Cleaner
Catalog # DIVY7515239
Supplier:  Diversey
New Product

Specifications

  • Capacity:
    1 L
  • Description:
    Sprint 200 Pur-Eco E1b multi purpose cleaner, 160W×236D×303H mm, 5,91 kg
  • Pk:
    6
  • pH value:
    7

Specifications

About this item

Alcohol-based daily multi purpose cleaner for streak-free cleaning of all water resistant hard surfaces.

  • pH neutral at in use dilution
  • Fast acting, fast drying
  • Based on an effective combination of alcohol and surfactants derived from natural vegetable sources to minimise the impact on the environment and ensure safer use
  • Unified fresh fragrance throughout the Pur-Eco range

Benefits: Suitable for use on water-resistant hard surfaces, including windows, mirrors, glazed ceramics as well as plastic surfaces. Leaves surfaces free of marks and streaks. Excellent removal of fingermarks as well the spot treatment of other slightly adherent soils. Leaves a pleasant lime scent in all cleaned areas.

Certifications: EU Ecolabel.