Order Entry
Belgium
ContactUsLinkComponent
4-Nitrophenyl phosphate disodium salt hexahydrate (pNPP) 98+%
4-Nitrophenyl phosphate disodium salt hexahydrate (pNPP) 98+%
Certificates
undefined
4-Nitrophenyl phosphate disodium salt hexahydrate (pNPP) 98+%
Certificates

Specification Test Results

  • Appearance:
    White to light yellow Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Water:
    27.5 to 31.0 % (K.F.)
  • Solubility:
    (5 % in water) Clear
  • HPLC:
    ≤0.1 % free 4-nitrophenol
  • Titration with HClO4:
    98.0 to 102.0 %
  • UV:
    at 220 nm A: ≤0.301
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0003 %
  • Acidity:
    ≤0.0002 meq/g

Specification Test Results

Related Information

Frequently Bought Together