Order Entry
Belgium
ContactUsLinkComponent
ReproSil Chiral-NR HPLC Columns
ReproSil Chiral-NR HPLC Columns
Catalog # MAISR13.NR.S1003
Supplier:  DR MAISCH
New Product
ReproSil Chiral-NR HPLC Columns
Catalog # MAISR13.NR.S1003
Supplier:  DR MAISCH
New Product

Specifications

  • Ø int.:
    3 mm
  • Particle Size:
    3 µm
  • Pore size:
    100 Å
  • Length:
    100 mm
  • Endcapped:
    No
  • pH range:
    2 - 8
  • Surface area:
    350 m²/g
  • Phase:
    Prikel-brush-type
  • Pk:
    1

Specifications

About this item

One of the most versatile chiral column available for normal phase HPLC. Use on compounds with aromatic, amide, carbamate, ester groups, alkyl amines, and compounds with multiple stereogenic sites.

  • Phase/modification: Prikel-brush-type

Thumb rule: For aromatic compounds with O, N or S near Chiral-Centre.