Order Entry
Belgium
Orders LinkContactUsLinkComponent
Device Server, DS-600 USB 3.0

Device Server, DS-600 USB 3.0

DS-600 device server, USB 3.0, 130×100×26,2 mm
Catalog # HPLCSILEXDS-600
Device Server, DS-600 USB 3.0
Catalog # HPLCSILEXDS-600
Device Server, DS-600 USB 3.0

DS-600 device server, USB 3.0, 130×100×26,2 mm

Price
255,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Silex DS-600 is designed to easily connect and share USB 3.0 device over a network. Printers, scanners, disk drives, cameras, card readers, or virtually any other USB device can be now be enabled with network capability. It allows flexibility to place the USB device anywhere on the network instead of needing to be attached directly to the computer, and multiple users can access the USB device.

  • High-Performance data throughput
  • Enterprise security features
  • Isochronous transfer mode
  • Standard TCP/IP printing (LPR/RAW)
  • Supports NAS (Network Attached Storage) function compatible with USB-Hubs
  • Compatibility with a variety of USB devices over the network compatible with virtualisation programs and environments
  • No special needed to use the USB devices

Applicable devices for DS-600:
Document scanner
Printer, MFP, copier
USB Industrial cameras
Hard disk/RDX-drives
USB-Sticks

Device interface: 1×USB 3.0 SUPERSPEED (Type A)
Wired LAN: 10BASE-T, 100BASE-TX, 1000BASE-T (Auto Recognition)

Specifications
  • Description:
    DS-600 device server, USB 3.0, 130×100×26,2 mm
  • Cat. No.:
    HPLCSILEXDS-600
  • Operating system compatibility:
    Windows 7/8/8.1/10, Windows server 2019/ 2016/2012(R1, R2)/2008(R2)
  • Electrical:
    100 V 50/60Hz
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.