H-B DURAC® Plus Liquid-in-Glass Laboratory Thermometer
N° de catalogue BELAB60700-1500
Fournisseur: Bel-Art Products, a Part of SP
New Product
Spécifications
- Length:300 mm
- Accuracy:±1,5 °C, ±2 °C above 100 °C
- Division:1 °C
- Pk:1
- Range:−20...+150 °C
Spécifications
À propos de cet article
Durable, partial and total immersion thermometers. Mercury free, these thermometers feature blue organic liquid fill against lead-free white back glass.
- Traceable to NIST, individually serialised
- Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, dairies, breweries and distilleries
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team