Order Entry
Belgium
ContactUsLinkComponent
 
Perfection and Performance Laboratory Refrigerators with Stainless Steel Inner Liner, SRPvh & SRPvg
 :  Liebherr
New Product
 
undefined
Perfection and Performance Laboratory Refrigerators with Stainless Steel Inner Liner, SRPvh & SRPvg
 :  Liebherr
New Product

 

  • Catalog No:
  • LIEBSRPVG8411
  • LIEBSRPVG1402
  • LIEBSRPVG6511
  • LIEBSRPVG8401
  • LIEBSRPVH1402
  • LIEBSRPVG6501
  • LIEBSRPVH1412
  • LIEBSRPVH8401
  • LIEBSRPVH8411
  • LIEBSRPVH6501
  • LIEBSRPVH6511
  • LIEBSRPVG1412
  • Model:
  • SRPvg 8411
  • SRPvg 1402
  • SRPvg 6511
  • SRPvg 8401
  • SRPvh 1402
  • SRPvg 6501
  • SRPvh 1412
  • SRPvh 8401
  • SRPvh 8411
  • SRPvh 6501
  • SRPvh 6511
  • SRPvg 1412
  • Display:
  • Monochrome display, touch buttons
  • Monochrome display, touch buttons
  • Monochrome display, touch buttons
  • Monochrome display, touch buttons
  • 2,4" touch and swipe colour display
  • Monochrome display, touch buttons
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • Monochrome display, touch buttons
  • Defrost:
  • Dynamic/automatic
  • Dynamic/automatic
  • Dynamic/automatic
  • Dynamic/automatic
  • Dynamic/automatic
  • Dynamic/automatic
  • Dynamic/automatic
  • Dynamic/automatic
  • Dynamic/automatic
  • Dynamic/automatic
  • Dynamic/automatic
  • Dynamic/automatic
  • Alarm:
  • On mains return
  • On mains return
  • On mains return
  • On mains return
  • Battery-supported for min. 12 h
  • On mains return
  • Battery-supported for min. 12 h
  • Battery-supported for min. 12 h
  • Battery-supported for min. 12 h
  • Battery-supported for min. 12 h
  • Battery-supported for min. 12 h
  • On mains return
  • Shelves/drawers:
  • 4 adjustable, plastic-coated shelves
  • 8 adjustable, plastic-coated shelves
  • 4 adjustable, plastic-coated shelves
  • 4 adjustable, plastic-coated shelves
  • 12 adjustable, plastic-coated shelves
  • 4 adjustable, plastic-coated shelves
  • 12 adjustable, plastic-coated shelves
  • 4 adjustable, plastic-coated shelves
  • 4 adjustable, plastic-coated shelves
  • 4 adjustable, plastic-coated shelves
  • 4 adjustable, plastic-coated shelves
  • 8 adjustable, plastic-coated shelves
  • Max. load per shelf:
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • Door type:
  • Glass, white
  • Glass, white
  • Glass, white
  • Glass, white
  • Solid, white
  • Glass, white
  • Glass
  • Solid, white
  • Solid, white
  • Solid, white
  • Glass
  • Glass, white
  • Door lock:
  • Mechanical
  • Mechanical
  • Mechanical
  • Mechanical
  • Electronic with remote control
  • Mechanical
  • Electronic with remote control
  • Electronic with remote control
  • Electronic with remote control
  • Electronic with remote control
  • Electronic with remote control
  • Mechanical
  • Door opening:
  • Right, interchangeable
  • Left fixed/right fixed
  • Right, interchangeable
  • Right, interchangeable
  • Left fixed/right fixed
  • Right, interchangeable
  • Left fixed/right fixed
  • Right, interchangeable
  • Right, interchangeable
  • Right, interchangeable
  • Right, interchangeable
  • Left fixed/right fixed
  • Material:
  • Steel
  • Steel
  • Steel
  • Steel
  • Steel
  • Steel
  • Steel
  • Steel
  • Steel
  • Steel
  • Steel
  • Steel
  • Refrigerant:
  • R 290
  • R 290
  • R 290
  • R 290
  • R 600a
  • R 290
  • R 600a
  • R 600a
  • R 600a
  • R 600a
  • R 600a
  • R 290
  • Lamp:
  • Ceiling LED
  • Ceiling LED
  • Ceiling LED
  • Ceiling LED
  • Vertical and ceiling LED
  • Ceiling LED
  • Vertical and ceiling LED
  • Vertical and ceiling LED
  • Vertical and ceiling LED
  • Vertical and ceiling LED
  • Vertical and ceiling LED
  • Ceiling LED
  • Sound level:
  • 60 dB(A)
  • 60 dB(A)
  • 60 dB(A)
  • 60 dB(A)
  • 60 dB(A)
  • 60 dB(A)
  • 60 dB(A)
  • 60 dB(A)
  • 60 dB(A)
  • 60 dB(A)
  • 60 dB(A)
  • 60 dB(A)
  • Specifications:
  • Temperature stability: ±3 K
    DIN 13277 compliant: No
  • Temperature stability: ±3 K
    DIN 13277 compliant: No
  • Temperature stability: ±3 K
    DIN 13277 compliant: No
  • Temperature stability: ±3 K
    DIN 13277 compliant: No
  • Temperature stability: ±2 K
    DIN 13277 compliant: Yes
  • Temperature stability: ±3 K
    DIN 13277 compliant: No
  • Temperature stability: ±2 K
    DIN 13277 compliant: Yes
  • Temperature stability: ±2 K
    DIN 13277 compliant: Yes
  • Temperature stability: ±2 K
    DIN 13277 compliant: Yes
  • Temperature stability: ±2 K
    DIN 13277 compliant: Yes
  • Temperature stability: ±2 K
    DIN 13277 compliant: Yes
  • Temperature stability: ±3 K
    DIN 13277 compliant: No
  • Electrical:
  • 220 - 240 V~, 50 Hz
  • 220 - 240 V~, 50 Hz
  • 220 - 240 V~, 50 Hz
  • 220 - 240 V~, 50 Hz
  • 220 – 240V~ / 50 H
  • 220 - 240 V~, 50 Hz
  • 220 - 240 V~, 50/60 Hz
  • 220 - 240 V~, 50/60 Hz
  • 220 - 240 V~, 50/60 Hz
  • 220 - 240 V~, 50/60 Hz
  • 220 - 240 V~, 50/60 Hz
  • 220 - 240 V~, 50 Hz
  • Weight:
  • 182 (gross) / 164 (net) kg
  • 225 (gross) / 200 (net) kg
  • 160 (gross) / 142 (net) kg
  • 165 (gross) / 147 (net) kg
  • 225 (gross) / 200 (net) kg
  • 148 (gross) / 130 (net) kg
  • 288 (gross) / 263 (net) kg
  • 165 (gross) / 147 (net) kg
  • 165 (gross) / 147 (net) kg
  • 148 (gross) / 130 (net) kg
  • 169 (gross) / 152 (net) kg
  • 201 (gross) / 178 (net) kg

 

Frequently Bought Together