Order Entry
Belgium
ContactUsLinkComponent
undefined | Temperature Probes
Catalog # BAND3763
New Product
Catalog # BAND3763
New Product

Specifications

  • Description:
    Temperature sensor TM 5000 for ultra sonic generator (series HD 4000) or to the ultrasonic converter (series HD 5000)
  • Pk:
    1
  • Ø×L:
    2×150 mm

Specifications

About this item

By connecting the temperature sensor either to the ultra sonic generator (series HD 4000) or to the ultrasonic converter (series HD 5000), temperature detection is activated and user-defined temperature monitoring is possible during the sonication process.

  • Sample temperatures in the range from –10 to +120 °C can be measured
  • High temperatures must not be allowed to enter the ultrasonic converter (max. 80 °C)
  • Long-term exposure to high temperatures must be avoided