Order Entry
Belgium
ContactUsLinkComponent
Cimarec™ i 20C Controller, 100 to 240 V
Cimarec™ i 20C Controller, 100 to 240 V
Catalog # 442-3141
undefined
Cimarec™ i 20C Controller, 100 to 240 V
Catalog # 442-3141

Specifications

  • Description:
    20C stirrer controller, 100/240 V, operating at 0...40 °C (80% relative humidity), 165×155×95 mm
  • Seq:
    04
  • Pk:
    1

Specifications

About this item

Simplify operations with the Thermo Scientific™ Cimarec™ i 20C Controller, a user-friendly, menu-driven microprocessor controller that is included with the Micro, Mini, Compact, Maxi and Telesystems stirrers.

  • Single-handed operation with straightforward turn and press adjustment wheel
  • Three individual program, store and recall keys for rapid start-up
  • Last used settings stored in memory
  • Rocking/shake mode reverses stir bar direction for a gentle back and forth stirring motion
  • Four power settings to decrease power consumption and lower heat output
Ordering information: Order as replacement controller only.