Order Entry
Belgium
ContactUsLinkComponent
Cimarec™ Mobil Direct Stirrer
Cimarec™ Mobil Direct Stirrer
  HPLT50100547
undefined
Cimarec™ Mobil Direct Stirrer
  HPLT50100547

 

  • Description:
    Mobil Direct stirrer, capacity 150 L, UK-plug with integrated controller
  • Environmentally Preferable:
  • W×D×H:
    330×330×80 mm
  • Weight:
    16 kg
  • Pk:
    1
  • Voltage:
    230 V

 

 

Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.

  • Quick stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Use in pilot plant or integrated with process equipment
  • Stir speeds from 100 to 1000 min⁻¹
  • Warranty: 5 years

Mobil Direct: Features an integrated controller with adjustable power settings. The unit stirs up to 150 L and has maximum shaft torque is 30 Ncm. Operating conditions are −10 to +40 °C at 95% RH, it is IP 64 protection rated and can be easily cleaned with running water.