pH Combination Electrode
pH combination electrode, −5...+80 °C, Gel (3 M), Sleeve junction, 12×120 mm, S8 coaxial plug head with thread PG 13.5
Catalog # WTWAEGA173I
Supplier: WTW
Jump to:
Product Details & Documents
pH Combination electrode for heavily polluted waste water and electroplating.
- Ring-shaped sleeve junction
- Gel electrolyte with KCl reserve pipe
Application are drinking water, water soluble lacquers, low ionic mediums, electroplating, waste water.
Membrane shape: Cylinder
Isopotential point: 7,0 ±0,3
Pressure: <6 bar
Minimum conductivity of the medium: 50 µS/cm
Specifications
- Connection:S8 coaxial plug head with thread PG 13.5
- Ø×L:12×120 mm
- Description:pH combination electrode
- Diaphr.:Sleeve junction
- Electrolyte:Gel (3 M)
- Temp.:−5...+80 °C
- Cat. No.:WTWAEGA173I
- Reference system:Ag/AgCl
- pH range:0 - 14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



