Order Entry
Belgium
ContactUsLinkComponent
Digital Low Temperature Probes
Digital Low Temperature Probes
Catalog # TEST8711.0010
Supplier:  TESTO
New Product
Digital Low Temperature Probes
Catalog # TEST8711.0010
Supplier:  TESTO
New Product

Specifications

  • Range:
    −200...+250 °C
  • Description:
    Digital low temperature probe
  • Length:
    Sleeve: 0,075 m
    Cable: 2 m
  • Material:
    Stainless steel
  • Accuracy:
    ±0.25 °C
  • Connection:
    TUC plug
  • Pk:
    1

Specifications

About this item

Low temperature probes allow a precise control of your cooling processes. They can be used in deep freezers, liquid nitrogen tanks, cooling chambers and boxes. These digital probes can be calibrated individually without deinstalling the measurement system.

  • Precise measurements at low temperatures
  • Temperature measurement down to −200 °C
  • Flat ribbon cable fits between seals of doors and lids
  • Easy handling and installation
  • Calibratable

The probes have a TUC-connector so that they can be used with testo's monitoring system Saveris and instruments like testo 400/440.

The probes are also available with other cable lengths, connectors, sleeve geometries and according to your individual ideas.

Sensor type: Pt100
Operating temperature: Probe excluding plug: −200 to +250 °C; Plug: −30 to +50 °C
t90 (in moving liquid): 20 s
Sleeve diameter: 5 mm, tapered to 3,6 mm
Tip: Centrally peaked
Cable diameter: 1,2×3,8 mm
Sheath insulation: PFA
Protection class: IP 54