MCP Modular Circular Polarimeter
Product Details & Documents
Our automated, digital MCP polarimeters series is optimised for highly regulated industries, such as the pharmaceutical industry. These high-performance instruments provide optical rotation measurements with a precision up to <±0,0020 °OR, top data integrity standards, and full compliance to 21 CFR Part 11.
- Access control and comprehensive user privilege management
- Windows active directory log-on (desktop software)
- Encrypted, digitally signed data in file format or database
- Central data management with AP Connect (server client solution)
We’ve leveraged more than 15 years of experience in pharmaceutical applications to develop easy-to-use instruments compliant with industry standards.
We know that passing an audit is a must. With our Pharma Qualification Documentation (PQP), which has been proven in hundreds of successful audits, this is easier than ever. IQ/OQ/PQ, a risk analysis, and a 21 CFR Part 11 checklist are included as well.
The MCP series of instruments comes with various features designed to prevent errors, saving you stress, time, and money. Clear and definable user group privileges as well as password rules and security settings are aligned to local IT rules. Avoid repeat measurements due to human error. Keep training and maintenance efforts to a minimum.
Optical rotation, optical rotation (cell-length corrected), specific rotation, specific rotation (cell-length corrected), % concentration (g/100 ml, g/L, g/100 cm³, kg/m³), international sugar scale (not temperature-compensated), mathematic functions, and user-definable scales.
2 °C sample temperature gradient eliminated in less than 30 seconds (100 mm stainless steel cell, re-filled with water).
Specifications
- Model:MCP 5100
- Description:Modular circular polarimeter
- Cat. No.:PAAR254255
- Light source:LED
- Accuracy:±0,0025 °OR
- Measuring range:±89,9 °OR
- Temperature control:Peltier temperature control at 20 °C and 25 °C
- Temperature accuracy:±0,1 °C
- Resolution:0,0001 °OR
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



