Order Entry
Belgium
Orders LinkContactUsLinkComponent
Autoclave, Front-Loading

Autoclave, Front-Loading

Mrdical front-loading autoclave, 150 L
Catalog # PRIOEH150STK-BASE
Supplier:   Priorclave
Autoclave, Front-Loading
Catalog # PRIOEH150STK-BASE
Supplier:  Priorclave
Autoclave, Front-Loading

Mrdical front-loading autoclave, 150 L

Price
53 420,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

A front-loading autoclave with a traditional cylindrical vessel is the best option available for research, education, and quality assurance facilities.

  • Configuration: Benchtop, front-loading
  • Head-to-head with comparable conventional rectangular autoclaves
  • Offering similar cycle times with lower maintenance burdens
  • Substantial energy, water, and lifetime cost savings
  • Temperature range: max: 138 °C (280, 4 °F); min: 0 °C (32 °F)
  • Applications: Medical, for research

A cylindrical chamber is better suited to high pressure micro-environments, requires less reinforcement and insulation, and suffers less wear and tear over the life of the autoclave. Each of our front-loading autoclaves is entirely custom built to your specifications, in terms of temperature and pressure levels as well as chamber size. A lower parts count, more efficient steam generation, lean cylindrical pressure vessel.

The advantages inherent in using a cylindrical-vessel steriliser become especially apparent with large-volume front-loading autoclaves. By eliminating corners, the cylindrical vessel improves steam circulation, preventing cold pockets and assuring complete sterilisation without excessive cycle times or chronic failed loads.

Specifications
  • Capacity:
    150 L
  • Description:
    Mrdical front-loading autoclave