Order Entry
Belgium
Orders LinkContactUsLinkComponent
Objective, A-Plan

Objective, A-Plan

Objective A-plan, 0,8 NA, 0,30 mm
Catalog # ZEIS0000002559123
Supplier:   ZEISS
Objective, A-Plan
Catalog # ZEIS0000002559123
Supplier:  ZEISS
Objective, A-Plan

Objective A-plan, 0,8 NA, 0,30 mm

Price
568,62 €
Log in for availability
1 * 1 ST
Product Details & Documents

This objective is suitable for simple polarizing applications.

  • Thread type: W0,8×¹/₃₆"
  • Immersion: Without immersion
  • Field of view: 23 mm
  • Parfocal length: 45,06 mm

Optical system: Infinity Colour Corrected System (ICS)
Colour correction: Achromatic

Specifications
  • Magnification:
    63×
  • Description:
    Objective A-plan, 0,8 NA
  • Working distance:
    0,30 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.