Order Entry
Belgium
ContactUsLinkComponent
 
VWR® M6 UV/Visible Spectrophotometer
  634-1236
New Product
undefined
VWR® M6 UV/Visible Spectrophotometer
  634-1236
New Product

 

  • Model:
    M6
  • Detector:
    Dual silicon photodiodes
  • Light source:
    Xenon flash lamp
  • Description:
    UV/Visible spectrophotometer
  • Scanning speed:
    20 - 3200 nm/min
  • Electrical:
    100 - 240 V, 50 - 60 Hz, 100 W maximum
  • Wavelength range:
    190 - 1100 nm
  • Data intervals (scanning):
    0,1 nm
  • Dimensions:
    456×360×185 mm
  • Display:
    8" IPS colour capacitive touchscreen
  • Optical design:
    Split beam
  • Photometric range:
    –4...4 A
  • Spectral bandwidth:
    1,5 nm
  • Weight:
    11 kg
  • Pk:
    1

 

 

The M6 UV/Vis Spectrophotometer features a split-beam design and a flashing Xenon lamp light source. With a built-in industrial computer and an 8" high-resolution (1280×800 pixels) touchscreen, it runs VWR® UVStudio Standard for powerful spectral analysis.

  • Split beam optical system providing a high-performance and high precision

    Flashing xenon lamp

    Wavelength range 190 to 1100 nm

    Built-in 8" IPS capacitive colour touch screen, no external computer required

    Wide sample room

    Users can connect universal printers, mouse, keyboard via USB

The VWR® M6 Dual Beam Spectrophotometer is equipped with fixed 10 mm standard 4-cell holder. The device can be run as stand-alone instrument or connected with computer through USB interface and controlled by VWR® UV Studio Standard Software. The device has 8" IPS capacitive touchscreen with functions for photometry, multi wavelength, kinetics, time scan, quantitation, DNA/protein, spectrum.

The DNA/Protein methods have in-built measurement modes such as DNA (260/280), Lowry method, BCA method, CBB method etc. for life science applications. In addition to the in-built features, software includes a useful 'Customised Method' feature which can let the user build their own method/formula. The results can be exported in MS Word, MS Excel or MS PDF format. The M6 instrument has an internal memory of 128 GB, which allows results and methods to be stored into the instrument.

The device is equipped with a long-life flashing Xenon lamp which provides a wide wavelength range from 190 to 1100 nm. The Xenon lamp system does not require any warm-up time; the instrument can be used immediately upon power-up. This Spectrophotometer is applicable to university, teaching labs, research and quality control, environmental labs and pharmaceutical industries.

The units are delivered with four glass cuvettes and two quartz cuvettes. The device can be equipped with an optional Microvolume testbase for measurement of microvolume samples that can test maximum concentration up to 3500 ng/μl (dsDNA). Additionally, optional fibre detection accessory made of 316 stainless steel can enable the measurement of liquid samples in industrial settings.

 :

CE, RoHS, ETL.

 :

634-1238 Micro volume test base optional accessory, used for M6, M9
Measurement range: 1 to 3500 ng/μl (dsDNA)
Minimum sample volume: 0,5 μl, light path: 10 mm
Light path: 0,5 mm
Light path height: 15 mm

634-1239 Optical fiber detection accessory, used for M6
Measurement range: 0 to 1,5 Abs
Wavelength range: 200 to 800 nm
Fibre connector: SMA905
Light path: 10 mm
Fibre length: 750 mm
Probe diameter: 6,35 mm

 :

Standard accessory included. The optional UVStudio audit trail software complies with FDA 21 CFR Part 11 regulations. Please contact your local Avantor sales representative for further information on accessories.

 :

VWR® M6 instrument is shipped with four 10 mm glass cuvettes (634-6013), two 10 mm quartz cuvettes (634-6018), EU/UK/CH power cord, VWR® UVStudio standard software USB flash drive, USB cable, dust cover, manual and a fuse.

Micro Volume Test base