Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Permit Display Case

Permit display case, Red, 247,65×431,80×38,10 mm
Catalog # BRDY151736
Supplier:   Brady
Permit Display Case
Catalog # BRDY151736
Supplier:  Brady
Permit Display Case
Permit Display Case

Permit display case, Red, 247,65×431,80×38,10 mm

Price
122,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Keep your lockout safety on display with this permit display case. Protect and display permits, P&IDs, lockout checklists and maintenance paperwork during lockout tagout.

  • Flexible - use alone or with existing lock boxes/stations, plus the clipboard removes easily
  • Compliant - it’s a best practice when it comes to group lockouts across many industries
  • Water and dust-resistant - keep the elements at bay with a durable design

Holds document size: 210,00×297,00 mm (A4)

Specifications
  • Colour:
    Red
  • Description:
    Permit display case
  • W×D×H:
    247,65×431,80×38,10 mm