Order Entry
Belgium
ContactUsLinkComponent
Wide Mouth Canister with Handle - Polyethylene
Wide Mouth Canister with Handle - Polyethylene
Catalog # SEMA10604
Supplier:  SEMADENI
New Product
Wide Mouth Canister with Handle - Polyethylene
Catalog # SEMA10604
Supplier:  SEMADENI
New Product

Specifications

  • Description:
    Wide mouth canister with handle, 10 L, PE-HD
  • Material:
    Polyethylene
  • Pk:
    1

Specifications

About this item

Multi-purpose wide-mouth jerrycan with practical, sturdy plastic handle. Made of food-safe and odourless rigid polyethylene (PE-HD). Can be emptied completely and is easy to clean inside thanks to the large opening.

  • Height: 280 mm
  • Dimension: 170×280 mm
  • Neck Ø: 80 mm; Neck: DIN 96
  • Weight: 365 g

The canisters are equipped with a ³/₄'' threaded connection (unopened) and can therefore be converted into a storage container with tap by screwing in a tap.