Order Entry
Belgium
ContactUsLinkComponent
Gel Comb for Horizontal Electrophoresis System
Gel Comb for Horizontal Electrophoresis System
Catalog # ALPCEL1400-12-1.5
Supplier:  Alpha Laboratories
New Product
Gel Comb for Horizontal Electrophoresis System
Catalog # ALPCEL1400-12-1.5
Supplier:  Alpha Laboratories
New Product

Specifications

  • Description:
    Gel Comb for Clarit-E Choice electrophoresis system
  • Pk:
    1

Specifications

About this item

A large selection of combs are available for all of our Clarit-E electrophoresis gel tanks. Selecting the right comb or combination of combs enables you to tailor the system to your precise requirements.

  • Well number: 12
  • Well volume (5 mm thick gel): 61 µl
  • Comb thickness: 1,5 mm
  • Colour: Red
  • Multichannel pipette compatible: No
  • Gel tank compatibility: Clarit-E Choice

Preparatory combs with 1, 2 or 4 sample wells plus 1 or 2 marker lanes allow you to maximise the amount of sample processed. The sample number can be maximised by choosing combs with more wells.

In addition combs for most horizontal systems are available in 4 different thicknesses. Where samples are valuable choose thinner combs which minimise the sample volume and ensure sharp narrow bands. Thicker combs are better when samples need to be recovered for further processing. All comb specifications state the volume of sample which can be run in each well so you can choose the ones which exactly fit with the procedures you want to do.

The combs are made in a 2 piece construction with a rigid back which prevents warping if placed into agarose which is too hot. They are also height adjustable enabling you to adjust sample volumes further.

All combs are labelled with the number of wells, and the different thicknesses are colour coded for easy identification.