Order Entry
Belgium
ContactUsLinkComponent
Starter Kit SK 6100, Miniature High Temperature Logger, EBI 11-T210, IF 300, Winlog.pro
Starter Kit SK 6100, Miniature High Temperature Logger, EBI 11-T210, IF 300, Winlog.pro
Catalog # EBRO1250-6100
Supplier:  EBRO
New Product
undefined
Starter Kit SK 6100, Miniature High Temperature Logger, EBI 11-T210, IF 300, Winlog.pro
Catalog # EBRO1250-6100
Supplier:  EBRO
New Product

Specifications

  • Description:
    ebro Starter kit, SK 6100, EBI 11-T210 and IF 300 for food and pharmaceutical application, –30…+140 °C
  • Pk:
    1

Specifications

About this item

This data logger starter kit for food and pharmaceutical applications offers precise monitoring with miniature high-temperature logger, evaluation software, readout station and safety setting in accordance with 21 CFR Part 11.

  • Wide measuring range: –30 to +140 °C
  • High quality PT1000 sensor (class A)
  • Guarantees reliable measurements
  • Rigid, external temperature sensor: Ø 3 mm, 20 mm long
  • Robust IP 68 protection class: waterproof and vapour-tight
  • Evaluation software for data analysis and calculations
  • Four-fold interface, suitable for any EBI 11 data logger

The logger can withstand pressures of up to 10 bar. In addition to its hardware, it has user-friendly evaluation software for data analysis and calculations as well as a four-fold interface that is compatible with any EBI 11 data logger to meet the requirements of your applications. It can be used in autoclaves.

Delivery: Includes 1× EBI 11-T210, IF 300, Winlog.pro.

Included components

Product Information