Order Entry
Belgium
ContactUsLinkComponent
Conductivity Transmitter Liquisys, 4-Wire CLM223
Conductivity Transmitter Liquisys, 4-Wire CLM223
Catalog # ENDRCLM223
Supplier:  Endress+Hauser
New Product
Conductivity Transmitter Liquisys, 4-Wire CLM223
Catalog # ENDRCLM223
Supplier:  Endress+Hauser
New Product

Specifications

  • Description:
    One-channel-transmitter,conductive, 4-wire with a two-line display
  • Pk:
    1

Specifications

About this item

Compact panel device for all industries.

  • More operational safety
  • Broad functionality
  • Easy to operate and service
  • Reduced maintenance
  • Fit for every application

Liquisys CLM223 is a standard transmitter for all analog conductivity sensors. It improves your operational safety thanks to continuous plausibility, process and sensor checks. Select from numerous hardware and software modules, such as relays or fieldbus communication, to adapt it exactly to your measuring task. This modularity also allows you to upgrade the transmitter at any time. A simple menu and calibration make configuration and operation fast and easy.

Continuous process check system, customized alarm configuration, calibration plausibility check. Conductivity, resistivity and concentration measurement, ultrapure water monitoring according to USP and EP. Intuitive user interface, easy calibration, direct access for manual contact control.

Automatic cleaning function (with Chemoclean) triggered by alarm or limit switch. Numerous extensions, such as P(ID) controller, timer, etc., allow for flexible adaption to all processes. IP54 ingress protection.

Temperature sensor: Display and current output
Application: Water, waste water, process
Dimension: 96×96 mm, built-in-depth: 146 mm
Design: Panel-mounted transmitter for conductivity