Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Magicard™ Pronto100 Printer

Magicard™ Pronto100 printer, white, 180×255×208 mm, 2,9 kg
Catalog # BRDY321936
Supplier:   Brady
Magicard™ Pronto100 Printer
Catalog # BRDY321936
Supplier:  Brady
Magicard™ Pronto100 Printer
Magicard™ Pronto100 Printer

Magicard™ Pronto100 printer, white, 180×255×208 mm, 2,9 kg

Price
768,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Pronto100 printer delivers extreme performance with its high speed, optimum quality, and eco-friendly design and manufacturing.

  • High speed
  • High quality printing
  • Trusted identity
  • Comes with three standard templates

Pronto100 printer was developed to exceed the expectations of connected and tech-savvy customers. ​The Pronto100 printer offers the highest print speed of the most compact Magicard printers available today. With photorealistic colour reproduction and guaranteed edge-to-edge printing, your printed cards have never looked better. The input and output trays located at the front of the printer are easily accessible when the printer is on the receiving counter.

A HoloKote® security watermark can be printed over the entire surface of the card. Digital Shredding™ once data has been used for the print job, it is fragmented, making it unrecoverable and avoiding storage on the printer.

 : This Pronto 100 printer comes with a power supply (with UK and EU cables), a USB cable, a cleaning card and a quick start guide. With MagiCover limited 3 years guarantee.

Specifications
  • Weight:
    2,9 kg
  • Description:
    Magicard™ Pronto100 printer, white
  • W×D×H:
    180×255×208 mm
  • Connections:
    Ethernet, USB 2.0 Type-A host port (1 rear)
  • Cat. No.:
    BRDY321936
  • Modes:
    Automatic, manual
  • Print speed:
    Monochrome print speed (per hour): 766
    Colour printing speed (per hour): 200
  • Print method:
    Heat transfer, single-sided printing only
  • Temperature range:
    10...30 °C
  • Power supply:
    110 - 240 V
  • Electrical:
    110 - 240 V
  • Compatibility:
    CR79, CR80
  • Supported OS:
    Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
  • Resolution:
    300 dpi
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement printhead, with high quality 300 dpi print head
    Replacement printhead, with high quality 300 dpi print head
    BRDY321988
    Pronto 100 printer
    Log in for availability
    1 * 1 ST - 400,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cleaning kit, including 10 cleaning cards and 1 cleaning pen
    Cleaning kit, including 10 cleaning cards and 1 cleaning pen
    BRDY321987
    Pronto 100 printer
    Log in for availability
    1 * 1 KIT - 18,80 €