Order Entry
Belgium
Orders LinkContactUsLinkComponent
Table Top Refrigerators

Table Top Refrigerators

Supplier:   Liebherr
Table Top Refrigerators
Supplier:  Liebherr
Certificates

2 Options Available Below

Product Details & Documents
Specifications for Product Family

Specifications

  • Catalog No:
  • LIEBRCI1621
  • LIEBRCI1620
  • Display:
  • Digital temperature display
  • Digital temperature display
  • Defrost:
  • Auto defrost
  • Auto defrost
  • Alarm:
  • Visual and acoustic (Door alarm)
  • Visual and acoustic (Door alarm)
  • Shelves/drawers:
  • Plastic door shelves
  • Plastic door shelves
  • Door type:
  • Reversible door
  • Reversible door
  • Sound level:
  • 34 dB
  • 34 dB
  • Electrical:
  • 220 - 240 V, 50 Hz, 1,2 A
  • 220 - 240 V, 50 Hz, 1,2 A

Specifications

Product Family Options

Product Information

  • Capacity
    W×D×H ext.
    Availability
    Price
  • LIEBRCI1621
    Rci 1621 Plus table top refrigerator with EasyFresh
    Rci 1621 Plus table top refrigerator with EasyFresh
    125 L
    600×607×850 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 528,10 €
    528,10 €
    1 * 1 ST
       528,10 €

    Specifications:
    More
    Specifications
    Cat. No.
    LIEBRCI1621
    Display
    Digital temperature display
    Defrost
    Auto defrost
    Alarm
    Visual and acoustic (Door alarm)
    Shelves/drawers
    Plastic door shelves
    Door type
    Reversible door
    Sound level
    34 dB
    Electrical
    220 - 240 V, 50 Hz, 1,2 A
  • LIEBRCI1620
    Rci 1620 Plus table top refrigerator with EasyFresh
    Rci 1620 Plus table top refrigerator with EasyFresh
    141 L
    600×607×850 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 451,21 €
    451,21 €
    1 * 1 ST
       451,21 €

    Specifications:
    More
    Specifications
    Cat. No.
    LIEBRCI1620
    Display
    Digital temperature display
    Defrost
    Auto defrost
    Alarm
    Visual and acoustic (Door alarm)
    Shelves/drawers
    Plastic door shelves
    Door type
    Reversible door
    Sound level
    34 dB
    Electrical
    220 - 240 V, 50 Hz, 1,2 A