Order Entry
Belgium
ContactUsLinkComponent
Savant™ RVT5105 Refrigerated Vapour Trap
Savant™ RVT5105 Refrigerated Vapour Trap
Catalog # 531-1422
Supplier:  THERMO SAVANT
undefined
Savant™ RVT5105 Refrigerated Vapour Trap
Catalog # 531-1422
Supplier:  THERMO SAVANT

Specifications

  • Capacity:
    4 L
  • Description:
    RVT5105 Savant™ refrigerated vapour trap, temperature setting is −105 °C
  • Pk:
    1

Specifications

About this item

The LTRVT5105-230 is a high-efficiency, compact voltage transformer designed for precise voltage measurement and reliable performance in electrical systems. Ideal for industrial and commercial applications, it features advanced insulation and a robust design to ensure durability and safety. Easy to install and maintain, the LTRVT5105-230 provides accurate voltage readings, enhancing the reliability and efficiency of your electrical infrastructure.

  • High efficiency: Provides precise voltage measurement with minimal energy loss
  • Reliability: Designed for consistent performance in demanding industrial and commercial environments
  • Advanced insulation: Features high-quality insulation to ensure safety and durability
  • Compact design: Space-saving design allows for easy integration into existing systems
  • Ease of installation: Simple installation process reduces setup time and labour costs
  • Accurate readings: Delivers precise voltage measurements to enhance system reliability and performance
  • Robust construction: Built to withstand harsh conditions, ensuring long-term operational stability
  • Maintenance-friendly: Low maintenance requirements minimise downtime and operational costs
  • Versatile applications: Suitable for a wide range of industrial and commercial settings
  • Safety assurance: Meets industry standards for electrical safety, providing peace of mind

LTRVT5105-230 is an advanced voltage transformer engineered to provide precise voltage measurement and exceptional reliability in both industrial and commercial electrical systems. This high-efficiency device features superior insulation and a robust, compact design, ensuring durability and safety in demanding environments. Its ease of installation and maintenance-friendly nature significantly reduce setup time and operational costs, while delivering accurate voltage readings that enhance system reliability and performance. Built to withstand harsh conditions, the LTRVT5105-230 meets stringent industry safety standards, making it a versatile and indispensable component for a wide range of applications.