Order Entry
Belgium
ContactUsLinkComponent
Discovery® RP-Amide C16 HPLC Columns
Discovery® RP-Amide C16 HPLC Columns
Supplier:  Merck
Certificates
Discovery® RP-Amide C16 HPLC Columns
Supplier:  Merck

Specifications

  • Catalog No:
  • 505005.
  • 59578-U
  • 505080.
  • 569320-U
  • 505064.
  • 50501321.
  • 505013.
  • 505099.
  • Application:
  • Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Small molecule separation, Food and beverage, HPLC and LC/MS suitable
  • Carbon load:
  • 11%
  • 11%
  • 11%
  • 11%
  • 11%
  • 11%
  • 11%
  • 11%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • pH range:
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • Surface area:
  • 200 m²/g
  • 200 m²/g
  • 200 m²/g
  • 200 m²/g
  • 200 m²/g
  • 200 m²/g
  • 200 m²/g
  • 200 m²/g
  • Temperature limit:
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • USP code:
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • Shipping conditions:
  • Acetontrile
  • Acetontrile
  • Acetontrile
  • Acetontrile
  • Acetontrile
  • Acetontrile
  • Acetontrile
  • Acetontrile

Specifications

Frequently Bought Together