Discovery® C8 HPLC Columns
About this item
The Discovery® C8 columns provide the best suitable selectivity for many applications.
- Less hydrophobic reversed-phase selectivity
- Retention with excellent peak shape for all compounds
- Very high stability and no-bleeding properties for LC-MS application
- Impurity: <10 ppm metals
- Surface coverage: 3,4 µmol/m²
Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.
Ordering information: Column test certificate available inside the box.
9 Options Available Below
Product Details & Documents
The Discovery® C8 columns provide the best suitable selectivity for many applications.
- Less hydrophobic reversed-phase selectivity
- Retention with excellent peak shape for all compounds
- Very high stability and no-bleeding properties for LC-MS application
- Impurity: <10 ppm metals
- Surface coverage: 3,4 µmol/m²
Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.
Ordering information: Column test certificate available inside the box.
Specifications for Product Family
Specifications
- Catalog No:
- 577501-U
- 59353-U21
- 569426-U
- 59352-U
- 569427-U
- 59353-U
- 59354-U
- 59588-U
- 59589-U
- Application:
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Carbon load:
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- Temperature limit:
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- USP code:
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- Shipping conditions:
- 100% methanol
- 100% methanol
- 100% methanol
- 100% methanol
- 100% methanol
- 100% methanol
- 100% methanol
- 100% methanol
- 100% methanol
Specifications
Product Family Options
Analytical columns, 5 µm
Product Information
- Column FormatPhaseColumn hardwarePore sizeParticle SizeØ int.LengthAvailabilityPrice
- 577501-UC8 HPLC columnsC8 HPLC columnsAnalyticalC8 (Octyl), RP-AmideStainless steel180 Å5 µm2,1 mm20 mmLog in for availability1 * 1 Un.Specifications:
More
Specifications
Cat. No.577501-UApplicationSmall molecule separation, Food and beverage, HPLC and LC/MS suitableCarbon load8%EndcappedYesMax. pressure400 barpH range2 - 8Surface area200 m²/gTemperature limit≤70 °CUSP codeL7Shipping conditions100% methanol - 59353-U21C8 HPLC columnsC8 HPLC columnsAnalyticalC8 (Octyl), RP-AmideStainless steel180 Å5 µm2,1 mm150 mmLog in for availability1 * 1 Un.845,00 €Specifications:
More
Specifications
Cat. No.59353-U21ApplicationSmall molecule separation, Food and beverage, HPLC and LC/MS suitableCarbon load8%EndcappedYesMax. pressure400 barpH range2 - 8Surface area200 m²/gTemperature limit≤70 °CUSP codeL7Shipping conditions100% methanol - 569426-UC8 HPLC columnsC8 HPLC columnsAnalyticalC8 (Octyl), RP-AmideStainless steel180 Å5 µm4,0 mm125 mmLog in for availability1 * 1 Un.768,00 €Specifications:
More
Specifications
Cat. No.569426-UApplicationSmall molecule separation, Food and beverage, HPLC and LC/MS suitableCarbon load8%EndcappedYesMax. pressure400 barpH range2 - 8Surface area200 m²/gTemperature limit≤70 °CUSP codeL7Shipping conditions100% methanol - 59352-UC8 HPLC columnsC8 HPLC columnsAnalyticalC8 (Octyl), RP-AmideStainless steel180 Å5 µm4,6 mm50 mmLog in for availability1 * 1 Un.543,00 €Specifications:
More
Specifications
Cat. No.59352-UApplicationSmall molecule separation, Food and beverage, HPLC and LC/MS suitableCarbon load8%EndcappedYesMax. pressure400 barpH range2 - 8Surface area200 m²/gTemperature limit≤70 °CUSP codeL7Shipping conditions100% methanol - 569427-UC8 HPLC columnsC8 HPLC columnsAnalyticalC8 (Octyl), RP-AmideStainless steel180 Å5 µm4,6 mm125 mmLog in for availability1 * 1 Un.768,00 €Specifications:
More
Specifications
Cat. No.569427-UApplicationSmall molecule separation, Food and beverage, HPLC and LC/MS suitableCarbon load8%EndcappedYesMax. pressure400 barpH range2 - 8Surface area200 m²/gTemperature limit≤70 °CUSP codeL7Shipping conditions100% methanol - 59353-UC8 HPLC columnsC8 HPLC columnsAnalyticalC8 (Octyl), RP-AmideStainless steel180 Å5 µm4,6 mm150 mmLog in for availability1 * 1 Un.845,00 €Specifications:
More
Specifications
Cat. No.59353-UApplicationSmall molecule separation, Food and beverage, HPLC and LC/MS suitableCarbon load8%EndcappedYesMax. pressure400 barpH range2 - 8Surface area200 m²/gTemperature limit≤70 °CUSP codeL7Shipping conditions100% methanol - 59354-UC8 HPLC columnsC8 HPLC columnsAnalyticalC8 (Octyl), RP-AmideStainless steel180 Å5 µm4,6 mm250 mmLog in for availability1 * 1 ST923,00 €Specifications:
More
Specifications
Cat. No.59354-UApplicationSmall molecule separation, Food and beverage, HPLC and LC/MS suitableCarbon load8%EndcappedYesMax. pressure400 barpH range2 - 8Surface area200 m²/gTemperature limit≤70 °CUSP codeL7Shipping conditions100% methanol
Supelguard™ guard cartridge, 5 µm
Product Information
- Column FormatPhaseColumn hardwarePore sizeParticle SizeØ int.LengthAvailabilityPrice
- 59588-UC8 HPLC columns (2 guard cartridges)C8 HPLC columns (2 guard cartridges)Guard cartridgeC8 (Octyl), RP-AmideStainless steel180 Å5 µm2,1 mm20 mmLog in for availability1 * 1 Un.258,00 €Specifications:
More
Specifications
Cat. No.59588-UApplicationSmall molecule separation, Food and beverage, HPLC and LC/MS suitableCarbon load8%EndcappedYesMax. pressure400 barpH range2 - 8Surface area200 m²/gTemperature limit≤70 °CUSP codeL7Shipping conditions100% methanol
Supelguard™ guard kit, 5 µm
Product Information
- Column FormatPhaseColumn hardwarePore sizeParticle SizeØ int.LengthAvailabilityPrice
- 59589-UC8 HPLC columns (Kit: guard cartridge, stand-alone holder, tubing, 2 nuts and ferrules)C8 HPLC columns (Kit: guard cartridge, stand-alone holder, tubing, 2 nuts and ferrules)Guard cartridgeC8 (Octyl), RP-AmideStainless steel180 Å5 µm4,0 mm20 mmLog in for availability1 * 1 ST258,00 €Specifications:
More
Specifications
Cat. No.59589-UApplicationSmall molecule separation, Food and beverage, HPLC and LC/MS suitableCarbon load8%EndcappedYesMax. pressure400 barpH range2 - 8Surface area200 m²/gTemperature limit≤70 °CUSP codeL7Shipping conditions100% methanol
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



