Discovery® Classical C18 HPLC Columns
: Merck
The Discovery® C18 columns provide the best suitable selectivity for many applications.
- Excellent peak shape for all compounds
- Very high stability
- No-bleed properties for LC-MS applications
- Impurity: <10 ppm metals
- Surface coverage: 3 µmol/m²
Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.
: Column test certificate available inside the box.
- Catalog No:
- 504971.
- 504955.
- 569231-U
- 569220-U
- 505129.
- 505188.
- 59575-U
- 50494721.
- 505161.
- 59576-U
- 577507-U
- 569222-U
- 569229-U
- 569226-U
- 505137.
- 504947.
- 569224-U
- 569223-U
- Application:
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Carbon load:
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- Temperature limit:
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Shipping conditions:
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
- 34% water/76% methanol
Frequently Bought Together