Discovery® HS C18 HPLC Columns
Supplier: Merck
Certificates
About this item
The Discovery® HS C18 columns provide the best suitable selectivity for many applications.
- Non-polar, reversed phase column
- No bleed LC-MS performance
- Higher hydrophobicity for better resolution of difficult analytes
- Impurity: <10 ppm metals
- Surface coverage: 3,2 µmol/m²
Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.
Ordering information: Column test certificate available inside the box.
Specifications
- Catalog No:
- 568543-U
- 568643-U
- 568573-U
- 568572-U
- 568523-U
- 569276-U
- 569275-U
- 568513-U
- 568512-U
- 568510-U
- 568533-U
- 568503-U
- 568521-U
- 568520-U
- 569252-U
- 569251-U
- 569250-U
- 568502-U
- 569274-U
- 568501-U
- 569255-U
- 568500-U
- 569254-U
- 568522-U
- 569253-U
- Application:
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Carbon load:
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- Temperature limit:
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Shipping conditions:
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
- 30% water/70% methanol
Specifications
Frequently Bought Together