Order Entry
Belgium
ContactUsLinkComponent
Securibox Containers, Round, PP
Securibox Containers, Round, PP
Catalog # SEMA7699
Supplier:  SEMADENI
New Product
Securibox Containers, Round, PP
Catalog # SEMA7699
Supplier:  SEMADENI
New Product

Specifications

  • Capacity:
    1540 ml
  • Colour:
    White
  • Description:
    Securibox reusable containers, Ø 109 mm
  • Height:
    170 mm
  • Material:
    PP
  • Pk:
    100

Specifications

About this item

Universal containers with snap-on closure system and tamper-evident seal.

Comprehensive container system from 17 ml to 1,8 L, comprising a white container (PP) and white snap-on closure (PE-LD) with warranty ring. The ring is easy to open. The containers can be filled quickly and easily, and also allow for quick and easy fully automated filling. Securibox can easily be resealed at any time.