Order Entry
Belgium
ContactUsLinkComponent
Biochrom Ultrospec® 35c Colorimeter
Biochrom Ultrospec® 35c Colorimeter
Catalog # SCLI80-3008-00
Supplier:  BIOCHROM
New Product
undefined
Biochrom Ultrospec® 35c Colorimeter
Catalog # SCLI80-3008-00
Supplier:  BIOCHROM
New Product

Specifications

  • Light source:
    LED
  • Description:
    Ultrospec® 35c colorimeter
  • Wavelength range:
    450, 500, 520, 540, 600, 640 nm
  • Interfaces:
    Colour touch screen
  • Spectral bandwidth:
    40 nm
  • Weight:
    0,6 kg
  • W×D×H:
    170×210×50 mm
  • Pk:
    1

Specifications

About this item

The Ultrospec 35c Colorimeter allows you to store data directly to the device and export it to a computer.

  • Flexible analysis: Measures samples in absorbance and % Transmission modes as well as having simple kinetics functionality
  • Robust LED light source: User-selectable wavelengths: 450, 500, 520, 540, 600 and 640 nm
  • Touchscreen display: The instrument has a 109,22 mm colour touchscreen for easy workflow
  • Instrument data output: Measurement data can be exported to a USB flash drive as comma-separated values (.csv)

Versatile and portable: The instrument has a small footprint allowing it to be operated as a handheld battery powered unit or connected to mains power on your benchtop. It is easy to clean and requires very minimal maintenance.