About this item
Ascentis® C18 HPLC columns are optimised to the three terms of the resolution equation: efficiency, retention, and selectivity. The classical C18 column is suitable for any method that specifies a C18-type column.
- High purity, type B silica for inertness, reproducibility, and stability
- Modern bonding process optimises bonded phase coverage and maximises stability, while minimising bleed and unwanted secondary interactions
- Compatible with LC-MS and all of today's sensitive instruments and methods
- Scalable sensitivity from analytical to preparative
- High surface area silica for high preparative loading capacity
- Impurity: <5 ppm metals
- Surface coverage: 3,7 µmol/m²
The high surface area gives Ascentis® C18 strong hydrophobic retention and high loading capacity for preparative applications. Ascentis® C18 is low-bleeding for clean ESI and APCI traces. The high retentivity means that the mobile phase can contain a high level of organic modifier.
Ascentis® bonded phases have a wide range of selectivities. It is likely that one or more Ascentis® phase will accomplish any small molecule HPLC separation. Packed in micro- to preparative hardware dimensions, Ascentis® products cover all HPLC application areas, including the most sensitive trace-level analyses.
Specifications
- Catalog No:
- 581304-U
- 581323-U
- 581308-U
- 581322-U
- 581377-U
- 581321-U
- 581376-U
- 581320-U
- 581347-U
- 581346-U
- 581302-U
- 581325-U
- 581301-U
- 581370-U
- 581300-U
- 581324-U
- 581379-U
- 581374-U
- 581373-U
- 581343-U
- 581372-U
- 581342-U
- 581326-U
- Application:
- Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable
- Carbon load:
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- 25%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- Temperature limit:
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Shipping conditions:
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile
- 40% water/60% acetonitrile