Order Entry
Belgium
ContactUsLinkComponent
Immersion Circulators, ICC 150 lite pro 9 c
Immersion Circulators, ICC 150 lite pro 9 c
Catalog # IKAA10013233
Supplier:  IKA
Immersion Circulators, ICC 150 lite pro 9 c
Catalog # IKAA10013233
Supplier:  IKA

Specifications

  • Heating capacity:
    2 kW
  • Weight:
    4,7 kg
  • Working temperature range:
    Ambient... 150 °C
  • Capacity:
    9 L
  • Description:
    ICC 150 lite pro 9 pro EU plug
  • Material:
    Stainless steel
  • Seq:
    02
  • W×D×H:
    135×180×303 mm
  • Model:
    ICC 150 lite pro 9 c
  • Min. temperature:
    –25 °C
  • Electrical:
    230 V, 50/60 Hz
  • Max. pump pressure flow:
    0,3 bar
  • Max. suction flow rate:
    0,1 bar
  • Display:
    LED
  • Heating power:
    2000 W
  • Max. flow rate:
    15 L/min
  • Pk:
    1
  • Temp. stability:
    ±0,05
  • Type:
    ICC 150 lite pro 9 c

Specifications

About this item

The compact immersion circulators of the lite series are powerful and of high quality, with a focus on essential basic functions, excellent performance and efficient operation.

  • Max. temperature in stainless steel bath (pro): 150 °C

ICC 150 lite is suitable for tempering liquids up to 150 °C. The integrated pressure/ suction pump allows ICC 150 lite to be used for internal and external applications.

To make configuration of your temperature control system as convenient as possible, IKA offers 'ready-to-connect' packages with all the necessary accessories.

Delivery: Package includes: ICC 150 lite Compact immersion circulator, IB 9 pro Stainless steel bath (size S), BS.ICC lite Bath bridge, small
CS.ICC Cover, small, PCS.ICC Pump connection set. Technical data relates to the temperature control instrument included in the package.