RC 2 Hotplates
Catalog # VELPF20700620
Supplier: VELP SCIENTIFIC
New Product
Specifications
- Heating capacity:1200 W
- Temp.:Ambient... 310 °C
- Weight:2,6 kg
- Description:RC 2 Hotplate
- W×D×H:340×90×270 mm
- Model:RC 2
- Plate material:Aluminium alloy
- Pk:1
- Plate size:Ø 135 mm
- Type:RC 2
Specifications
About this item
Two-position hotplate with aluminum top, epoxy painted aluminum housing and temperature regulation.
- Excellent heating performance
- Two independent positions able to heat the medium up to 310 °C
- The 135 mm diameter aluminum alloy top plate ensures temperature homogeneity and optimum heat transfer across the entire surface
- Two illuminated indicators warn operator when heating is on and temperature is above 50 °C
- Different combinations of AluBlocks™ are accommodated to maximize temperature control and save handling time
- Designed for long lifespan and guaranteed with 3 years warranty with online product registration
Certifications: CB; cNEMKOus