Order Entry
Belgium
ContactUsLinkComponent
Compressed Airline Hose with CEJN Couplings
Compressed Airline Hose with CEJN Couplings
Catalog # DRAEAL01261
Supplier:  Dräger
Compressed Airline Hose with CEJN Couplings
Catalog # DRAEAL01261
Supplier:  Dräger

Specifications

  • Colour:
    Black
  • Description:
    Compressed airline hose with CEJN couplings, 10 m
  • Size:
    7,0 mm ±0,4 mm (Int.Ø); 16,4 mm ±0,6 mm (Ext.Ø)
  • Pk:
    1

Specifications

About this item

For the new range of compressed line breathing apparatus you can choose from compressed air hoses of various lengths. The hoses are available with CEJN couplings and ¹/₄" external thread to alow other coupling systems to be used too.

  • Light, flexible hoses, suitable for heavy work
  • Electrical conductivity of the entire hose, including couplings (anti-static)
  • Also suitable for use in difficult conditions: hoses do not kink and can withstand being stepped on and pulled
  • Chemical resistant
  • Material: Reinforcement - PVA inside, NBR outside (NBR/PVC)

These compressed hoses make for optimal conditions when working in confined spaces such as when cleaning the deck on a ship, tanks and working in sewers. Additionally, these hoses are well-suited to paint jobs because they are free of paint-affecting substances (e.g. silicone).

These hoses are special for their flexibility and low weight. In highly polluted environments where there is little oxygen, the wearer van work with a high degree of breathing comfort and little additional physical stress.

Electrostatic properties:
Cover 1 KΩ/m to 100 MΩ/m
Tube 1 KΩ/m to 100 MΩ/m

Hose coupling:
End 1 - Dräger standard Rectus 96KS series male coupling: Interchangeable with CEJN 341/342 series and Parker CJ series
End 2 - Dräger standard Rectus 95KS series female coupling: Interchangeable with CEJN 341/342 series and Parker CJ series

Concentricity: 0,5 mm (max)
Weight: 0,218 g/m
Operating pressure: 10 bar (30 bar burst pressure)
Operating temperature: −30 to +100 °C
Tensile strength: 1000 N (minimum)
Bend radius: 1000 N (minimum)

Certifications: EN14593-1:2005, EN14594:2005.